Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L

  • Mfr # LL2.0-32.5-48x48 FS

  • Zoro # G0688801


product price: $5,957.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2.0-32.5-48x48 FS
Zoro #
G0688801
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
41 1/4 in
Lifting Height Min.
8 3/4 in
Platform Length
48 in
Raised Height
41-1/4 in
Platform Width
48 in
Lowered Height
8-3/4 in
Overall Length
48 in
Overall Height
41 1/4 in
Overall Width
48 in
Maximum Lifting Height
41 1/4 in
Cord Length
10 ft
Minimum Lifting Height
8 3/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
Lift Table Platform Style
Fixed
Load Capacity
2,000 lb
Item
Scissor Lift Table
HP
1
Lift Voltage
115V AC
Voltage
115V AC
Number of Posts
0
Phase
1
Platform Style
Fixed
Powered By
Electric
Up Speed Seconds
19 sec
Frame Material
Steel
Includes
Foot Control with Safety Cover, Control Cord, and Power Cord
Power Source
Electric
Up Speed Time
19 sec
Motor Horsepower
1 hp
Platform Gauge
3/16 in
Maximum Load Capacity
2,000 lb
Number of Lifting Posts
0
Platform Material
Steel
Operating Voltage
115V AC

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 8 3/4 in, Maximum Lifting Height 41 1/4 in, Up Speed Time 19 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 48 in, Overall Height 41 1/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.