Zoro Homepage

1"-8 UNC H.S.S. Taper Hand Taps

  • Mfr # 123170

  • Zoro # G105875364


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Chamfer
Taper
Tap Finish
Bright
Thread Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123170
Zoro #
G105875364
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
2.5 in
Overall Length
5-1/8 in
Tap Thread Size
1 in-8

Details

Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Chamfer
Taper
Tap Finish
Bright
Through Coolant
No
Thread Direction
Right Hand
Thread Limit
H4
Number of Flutes
4

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.