Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Dia x 1 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill

  • Mfr # 153292

  • Zoro # G407187578


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153292
Zoro #
G407187578
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 1 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 112 Shank Diameter Inch 1 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 4 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.