Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Dia x 1 Shank 5Flute Regular Length Centre Cut Roughing HSCO Cobalt End Mill

  • Mfr # 103103

  • Zoro # G007183512


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103103
Zoro #
G007183512
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 1 Number of Flutes 5 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 1 Material Cobalt FinishCoating Bright Overall Length Inch 412 Center Cutting Yes This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials Multiple helical flutes Single end with weldon shank Centre cutting Round profile Coarse pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.