
1 Dia x 1 Shank 5Flute Regular Length Fine Pitch TiAlN Coated Roughing HSCO Cobalt End Mill
Mfr # 104218
Zoro # G807183552
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1 in
Length of Cut
2 in
Overall Length
4-1/2 in
Shank Dia.
1 in
End Mill Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104218
Zoro #
G807183552
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1 in
Length of Cut
2 in
Overall Length
4-1/2 in
Shank Dia.
1 in
Length Type
Regular
Details
End Mill Material
Cobalt
Cutting Direction
Right
Number of Flutes
5
Pitch
Fine
Single End/Double End
Single
Finish
TiAlN
Description
Mill Diameter Inch 1 Number of Flutes 5 Pitch Fine Length of Cut Inch 2 Shank Diameter Inch 1 Material Cobalt FinishCoating TiAlN Overall Length Inch 412 Center Cutting No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.