1 Dia x 1 Shank 5Flute Regular Length Weldon Shank Roughing HSCO Cobalt End Mill

  • Mfr # 103908

  • Zoro # G907182868


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Cobalt
Cutting Direction
Right
Pitch
Coarse
Milling Diameter
1 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103908
Zoro #
G907182868
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Length Type
Regular
Length of Cut
2in
Overall Length
4-1/2 in

Details

End Mill Material
Cobalt
Cutting Direction
Right
Pitch
Coarse
Single End/Double End
Single
Number of Flutes
5
Finish
Bright

Description

Mill Diameter Inch 1 Number of Flutes 5 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 1 Material Cobalt FinishCoating Bright Overall Length Inch 412 Center Cutting No Multiple Flute This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials The end tooth of this tool has a centre hole design for many accurate resharpenings Coarse pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.