
1 Dia x 1 Shank MultiFlute Long Length Weldon Shank HSCO Cobalt End Mill
Mfr # 103367
Zoro # G307183014
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
4in
Shank Dia.
1 in
End Mill Material
Cobalt
Center Cutting
Yes
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103367
Zoro #
G307183014
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
4in
Shank Dia.
1 in
Milling Diameter
1 in
Length Type
Long
Overall Length
6-1/2 in
Details
End Mill Material
Cobalt
Center Cutting
Yes
Cutting Direction
Right
Finish
Bright
Number of Flutes
4
Single End/Double End
Single
Helix Angle
30
Features
Multiple helical flutes Centre cutting Single end with weldon shank
Description
Mill Diameter Inch 1 Number of Flutes 4 Material Cobalt Length of Cut Inch 4 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 612 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Multiple helical flutes Centre cutting Single end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.