Zoro Homepage

110mm Dia x 38 Shank 4Flute Regular Length HSCO Cobalt End Mill

  • Mfr # 103749

  • Zoro # G507183272


product price: $35.99
/ea

Key Features

Helix Angle
30
Center Cutting
Yes
Length Type
Regular
Milling Diameter
11 mm
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103749
Zoro #
G507183272
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Regular
Milling Diameter
11 mm
Length of Cut
1in
Shank Dia.
3/8 in
Overall Length
2-11/16 in

Details

Helix Angle
30
Center Cutting
Yes
Cutting Direction
Right
End Mill Material
Cobalt
Single End/Double End
Single
Number of Flutes
4
Finish
Bright

Description

Mill Diameter mm 11 Number of Flutes 4 Material Cobalt Length of Cut Inch 1 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 21116 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting Single end weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.