This item is Discontinued.

Sowa 114 Dia x 114 Shank 3Flute Regular Length Roughing HSCO Cobalt End Mill For Aluminum 104068

114 Dia x 114 Shank 3Flute Regular Length Roughing HSCO Cobalt End Mill For Aluminum (Discontinued)

  • Mfr # 104068
  • Zoro # G607183196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104068
Zoro #
G607183196
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 114 Number of Flutes 3 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 114 Material Cobalt FinishCoating Bright Overall Length Inch 412 Center Cutting Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.