
12 Dia x 12 Shank 2Flute Regular Length Double End HSCO Cobalt End Mill
Mfr # 103204
Zoro # G607183066
product price: $33.99
/eaKey Features
Length of Cut
13/16in
Length Type
Regular
Finish
Bright
End Mill Material
Cobalt
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103204
Zoro #
G607183066
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
13/16in
Length Type
Regular
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
3-3/4 in
Details
Finish
Bright
End Mill Material
Cobalt
Cutting Direction
Right
Center Cutting
Yes
Single End/Double End
Double
Helix Angle
30
Number of Flutes
2
Description
Mill Diameter Inch 12 Number of Flutes 2 Material Cobalt Length of Cut Inch 1316 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 334 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design 2 helical flutes Centre cutting Double end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.