Zoro Homepage

1/2 in, DNGN, 1/32 in, Ceramic

  • Mfr # 149444PK

  • Zoro # G910711086


product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns

Key Features

Insert Style
DNGN
Inscribed Circle
1/2 in
Insert Size
442
Corner Radius
1/32 in
Insert Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149444PK
Zoro #
G910711086
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
1/4 in
Length
1/2 in

Details

Insert Style
DNGN
Inscribed Circle
1/2 in
Insert Material
Ceramic

Description

Insert Style: DNGN Insert Size: 442 Material: Ceramic Inscribed Circle Inch: 1/2in Length Decimal Inch: 0.5 Thickness Inch: 1/4in Corner Radius Inch: 1/32in Manufacturer's Grade: GP100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.