This item is Discontinued.

Sowa 134 Dia x 114 Shank 6Flute Regular Length Weldon Shank Roughing HSCO Cobalt End Mill 103912

134 Dia x 114 Shank 6Flute Regular Length Weldon Shank Roughing HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103912
  • Zoro # G607183158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103912
Zoro #
G607183158
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 134 Number of Flutes 6 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 114 Material Cobalt FinishCoating Bright Overall Length Inch 412 Center Cutting No Multiple Flute This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials The end tooth of this tool has a centre hole design for many accurate resharpenings Coarse pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.