
14 Dia x 38 Shank 3Flute Regular Length 60Deg High Helix HSCO Cobalt End Mill
Mfr # 103538
Zoro # G707183119
product price:Â $37.35
/eaKey Features
Number of Flutes
3
Finish
Bright
Cutting Direction
Right
Milling Diameter
1/4 in
Length Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103538
Zoro #
G707183119
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/4 in
Length Type
Regular
Overall Length
2-7/16 in
Length of Cut
5/8in
Shank Dia.
3/8 in
Details
Number of Flutes
3
Finish
Bright
Cutting Direction
Right
Helix Angle
60
Single End/Double End
Single
Center Cutting
Yes
End Mill Material
Cobalt
Features
Faster feed and speed than normal HSS can be applied to even hardened steels over HHRC 35. Centre cutting
Description
Mill Diameter Inch 14 Number of Flutes 3 Material Cobalt Length of Cut Inch 58 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2716 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 60 Faster feed and speed than normal HSS can be applied to even hardened steels over HHRC 35 Centre cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.