Zoro Homepage

1/4 in, TCGT, 0.008 in, Carbide

  • Mfr # 146504PK

  • Zoro # G910710263


product price: $235.99
/pk 10, $23.60/ea
Free Shipping & Returns

Key Features

Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Corner Radius
0.008 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146504PK
Zoro #
G910710263
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
21.50.5
Corner Radius
0.008 in
Insert Thickness
3/32 in
Length
0.433 in

Details

Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Material
Carbide

Description

Insert Style: TCGT Insert Size: 21.50.5 Material: Carbide Inscribed Circle Inch: 1/4in Length Decimal Inch: 0.433 Thickness Inch: 3/32in Corner Radius Decimal Inch: 0.008 Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.