15/16" TG100 Sealed Collets

  • Mfr # 334957

  • Zoro # G905874413


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Features
Sealed for coolant-through applications Pressure resistance tested to 1000 psi Sealed with rubber
Overall Diameter
1.278 in
Collet Series
TG100
Overall Length
2.386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334957
Zoro #
G905874413
UPC #
-
Country of Origin
India

Dimensions

Overall Diameter
1.278 in
Overall Length
2.386 in
Size
15/16 in

Details

Features
Sealed for coolant-through applications Pressure resistance tested to 1000 psi Sealed with rubber
Collet Series
TG100

Description

- Sealed for coolant-through applications - Pressure resistance tested to 1000 psi - Sealed with rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.