18 Dia x 38 Shank 2Flute Regular Length Weldon Flat HSCO Cobalt End Mill

  • Mfr # 103050

  • Zoro # G407182993


product price: $11.99
/ea

Key Features

Length of Cut
3/8in
Milling Diameter
1/8 in
Cutting Direction
Right
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103050
Zoro #
G407182993
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3/8in
Milling Diameter
1/8 in
Shank Dia.
3/8 in
Overall Length
2-5/16 in
Length Type
Regular

Details

Cutting Direction
Right
Number of Flutes
2
End Mill Material
Cobalt
Center Cutting
Yes
Single End/Double End
Single
Helix Angle
30
Finish
Bright

Description

Mill Diameter Inch 18 Number of Flutes 2 Material Cobalt Length of Cut Inch 38 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.