This item is Discontinued.

Sowa 2 Dia x 114 Shank 2Flute Regular Length Weldon Flat HSCO Cobalt End Mill 103128

2 Dia x 114 Shank 2Flute Regular Length Weldon Flat HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103128
  • Zoro # G907183186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103128
Zoro #
G907183186
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 2 Number of Flutes 2 Material Cobalt Length of Cut Inch 158 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 418 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.