
2 Dia x 114 Shank 4Flute Regular Length Ball Nose HSCO Cobalt End Mill
Mfr # 104980
Zoro # G307183298
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1-1/4 in
Number of Flutes
4
Length of Cut
2in
Overall Length
4-1/2 in
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104980
Zoro #
G307183298
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1-1/4 in
Length of Cut
2in
Overall Length
4-1/2 in
Milling Diameter
2 in
Details
Number of Flutes
4
Cutting Direction
Right
End Mill Material
Cobalt
Finish
Bright
Single End/Double End
Single
Description
Mill Diameter Inch 2 Number of Flutes 4 Length of Cut Inch 2 Material Cobalt Overall Length Inch 412 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single The 4 flute Ball End Mills are designed for milling of radius bottom slots, fillets and special contours The end teeth are cut to centre allowing these end mills to drill into material at the beginning of a slotting cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.