This item is Discontinued.

Sowa 2 Dia x 2 Shank 6Flute Rougher Finisher HSCO Cobalt End Mill 103562

2 Dia x 2 Shank 6Flute Rougher Finisher HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103562
  • Zoro # G407183303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103562
Zoro #
G407183303
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 2 Number of Flutes 6 Material Cobalt FinishCoating Bright Length of Cut Inch 2 Shank Diameter Inch 114 Overall Length Inch 412 Center Cutting Yes Tools are finishing end mills with chipbreakers Prevents chattering while achieving good chip control and high efficiency Centre cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.