This item is Discontinued.

Sowa 316 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill 103469

316 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103469
  • Zoro # G007183017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103469
Zoro #
G007183017
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 316 Number of Flutes 4 Material Cobalt Length of Cut Inch 932 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Suitable for finishing of precision components such as watch, camera, and electronic apparatus molds

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.