
316DiaX316 Shank 0005 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill
Mfr # 153152
Zoro # G307179888
product price:Â $17.25
/eaKey Features
Material
Solid Carbide
Milling Diameter
3/16 in
Overall Length
2 in
Number of Flutes
3
Finish
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
153152
Zoro #
G307179888
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Overall Length
2 in
Length of Cut
5/8in
Corner Radius
0.005
Shank Dia.
3/16 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Flute Direction
Right
Center Cutting
Yes
End Type- Holemaking
Corner Radius
Cutting Direction
Right
Description
Mill Diameter Inch 316 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating Bright Length of Cut Inch 58 Shank Diameter Inch 316 Overall Length Inch 2 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.