Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSE12GSTFPR11, Triangle Insert Shape
- Mfr # 3812597
- Zoro # G3570750
product price:Â
$
1,453.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Insert Size
11
Center to Cutting Tip
9.00mm
ISO Number
KM50TSE12GSTFPR11
Standards
ISO 26622
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3812597
- Zoro #
- G3570750
- UPC #
- 4061779269377
- Country of Origin
- Mexico
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Triangle
- ANSI Code
- KM50TSE12GSTFPR11
- Center to Cutting Tip
- 9.00mm
- ISO Number
- KM50TSE12GSTFPR11
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Insert Style
- TP
- Cutting Application
- Boring
- Insert Clearance Angle
- 11 Degrees
- Number of Coolant Holes
- 1
Dimensions
- Insert Size
- 11
- Max. Bore Depth
- 60.00mm
- Min. Bore Dia.
- 16.00mm
- Connection Size
- KM50TS
Description
Indexable Cutting Head Unit, Insert Shape Triangle, KM50TSE12GSTFPR11, 9.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.