
34 Dia x 34 Shank 2Flute Extended Shank HSCO Cobalt End Mill
Mfr # 103172
Zoro # G507183142
product price: $75.65
/ea
Free Shipping & Returns
Key Features
Center Cutting
Yes
End Mill Material
Cobalt
Helix Angle
30
Length of Cut
1-5/8in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103172
Zoro #
G507183142
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1-5/8in
Milling Diameter
3/4 in
Length Type
Extended Shank
Overall Length
5-3/8 in
Shank Dia.
3/4 in
Details
Center Cutting
Yes
End Mill Material
Cobalt
Helix Angle
30
Single End/Double End
Single
Cutting Direction
Right
Number of Flutes
2
Finish
Bright
Description
Mill Diameter Inch 34 Number of Flutes 2 Material Cobalt Length of Cut Inch 158 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 538 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.