34 Dia x 34 Shank MultiFlute Extra Long Length HSCO Cobalt End Mill

  • Mfr # 103375

  • Zoro # G007182959


product price: $99.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103375
Zoro #
G007182959
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 34 Number of Flutes 4 Material Cobalt Length of Cut Inch 4 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 614 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Multiple helical flutes Centre cutting Single end with weldon shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.