This item is Discontinued.

Sowa 34 Dia x 58 Shank 4Flute Regular Length Combination Shank Roughing HSCO Cobalt End Mill 103955

34 Dia x 58 Shank 4Flute Regular Length Combination Shank Roughing HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103955
  • Zoro # G607183042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103955
Zoro #
G607183042
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 34 Number of Flutes 4 Pitch Coarse Length of Cut Inch 158 Shank Diameter Inch 58 Material Cobalt FinishCoating Bright Overall Length Inch 334 Center Cutting No Multiple Flute This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials The end tooth of this tool has a centre hole design for many accurate resharpenings Coarse pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.