
3/4 in, CNMG, 3/64 in, Carbide
Mfr # 148949PK
Zoro # G610710501
product price: $335.99
/pk 10, $33.60/ea
Free Shipping & Returns
Key Features
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Corner Radius
3/64 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148949PK
Zoro #
G610710501
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
643
Corner Radius
3/64 in
Insert Thickness
1/4 in
Length
0.76 in
Details
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Material
Carbide
Description
Insert Style: CNMG Insert Size: 643 Material: Carbide Inscribed Circle Inch: 3/4in Length Decimal Inch: 0.76 Thickness Inch: 1/4in Corner Radius Inch: 3/64in Manufacturer's Grade: ST10P Wide available chip control range from medium-finishing to medium-roughing. Suitable chip breaker for CNC machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.