Zoro Homepage

3/4 in, SNMG, 3/64 in, Carbide

  • Mfr # 146412PK

  • Zoro # G510709810


product price: $404.99
/pk 10, $40.50/ea
Free Shipping & Returns

Key Features

Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Corner Radius
3/64 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146412PK
Zoro #
G510709810
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
1/4 in
Length
3/4 in

Details

Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Material
Carbide

Description

Insert Style: SNMG Insert Size: 643 Material: Carbide Inscribed Circle Inch: 3/4in Length Inch: 3/4in Thickness Inch: 1/4in Corner Radius Inch: 3/64in Manufacturer's Grade: PT30C Suitable for heavy duty cutting due to strong cutting edge. Wide chip control range with low cutting force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.