Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in, SNMM, 3/64 in, Carbide

  • Mfr # 147703PK

  • Zoro # G110709708


product price: $355.99
/pk 10, $35.60/ea
Free Shipping & Returns

Key Features

Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
643
Corner Radius
3/64 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147703PK
Zoro #
G110709708
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
1/4 in
Length
3/4 in

Details

Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Material
Carbide

Description

Insert Style: SNMM Insert Size: 643 Material: Carbide Inscribed Circle Inch: 3/4in Length Inch: 3/4in Thickness Inch: 1/4in Corner Radius Inch: 3/64in Manufacturer's Grade: PT30C Specially designed toughest cutting edge provides superior cutting performance at deep depth of cut and fast feed rate. Unique design of dot on cutting edge makes smooth chip flow and reduce cutting force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.