38 Dia x 38 Shank 4Flute Regular Length Fine Pitch TiAlN Coated Roughing HSCO Cobalt End Mill

  • Mfr # 104206

  • Zoro # G007183239


product price:  $60.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104206
Zoro #
G007183239
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 38 Number of Flutes 4 Pitch Fine Length of Cut Inch 34 Shank Diameter Inch 38 Material Cobalt FinishCoating TiAlN Overall Length Inch 212 Center Cutting No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.