53/64" TG100 Collets

  • Mfr # 334472

  • Zoro # G805874933


product price: $37.79
/ea

Key Features

Collet Series
TG100
Overall Length
2.386 in
Features
1/64 in collapse per collet 0.0005 in in T.I.R. precision per DIN 6341 90 FT/LBS maximum tightening torque
Overall Diameter
1.278 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334472
Zoro #
G805874933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
53/64 in
Overall Length
2.386 in
Overall Diameter
1.278 in

Details

Collet Series
TG100
Features
1/64 in collapse per collet 0.0005 in in T.I.R. precision per DIN 6341 90 FT/LBS maximum tightening torque

Description

- 1/64" collapse per collet - 0.0005" in T.I.R. precision per DIN 6341 - 90 FT/LBS maximum tightening torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.