
58 Dia x 158 Shank 4Flute Rougher Finisher HSCO Cobalt End Mill
Mfr # 103555
Zoro # G707183331
product price:Â $46.55
/eaKey Features
Milling Diameter
5/8 in
Center Cutting
Yes
Single End/Double End
Single
Length Type
Regular
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103555
Zoro #
G707183331
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/8 in
Length Type
Regular
Overall Length
3-3/4 in
Shank Dia.
5/8 in
Length of Cut
1-5/8in
Details
Center Cutting
Yes
Single End/Double End
Single
Cutting Direction
Right
Number of Flutes
4
Helix Angle
30
End Mill Material
Cobalt
Shank Type
Weldon
Finish
Bright
Features
Tools are finishing end mills with chipbreakers. Prevents chattering while achieving good chip control and high efficiency Centre cutting
Description
Mill Diameter Inch 58 Number of Flutes 4 Material Cobalt FinishCoating Bright Length of Cut Inch 158 Shank Diameter Inch 58 Overall Length Inch 334 Center Cutting Yes Tools are finishing end mills with chipbreakers Prevents chattering while achieving good chip control and high efficiency Centre cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.