
58 Dia x 58 Shank 4Flute Regular Length Centre Cut Roughing HSCO Cobalt End Mill
Mfr # 103101
Zoro # G507182992
product price:Â $69.65
/eaKey Features
Single End/Double End
Single
Shank Dia.
5/8 in
Length of Cut
1-5/8in
Finish
Bright
Number of Flutes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103101
Zoro #
G507182992
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
5/8 in
Length of Cut
1-5/8in
Milling Diameter
5/8 in
Length Type
Regular
Overall Length
3-3/4 in
Details
Single End/Double End
Single
Finish
Bright
Number of Flutes
4
Center Cutting
Yes
Pitch
Coarse
Cutting Direction
Right
End Mill Material
Cobalt
Description
Mill Diameter Inch 58 Number of Flutes 4 Pitch Coarse Length of Cut Inch 158 Shank Diameter Inch 58 Material Cobalt FinishCoating Bright Overall Length Inch 334 Center Cutting Yes This general purpose rougher is designed for high production metal removal in a wide range of work piece material It is recommended for cutting steel grades and many nonferrous materials Multiple helical flutes Single end with weldon shank Centre cutting Round profile Coarse pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.