63/64" TG150 Collets

  • Mfr # 334516

  • Zoro # G405874258


product price: $59.39
/ea

Key Features

Collet Series
TG150
Overall Length
3in
Features
Unique 8 in taper design affords highest gripping power True double angle, for extreme concentricity 16 jaws giving powerful gripping and parallel clamping A unique self releasing system is built into the collet and clamping nut to eliminate cutting tools sticking in collets 1/64 in collapse per collet 0.0005 in in TIR precision per DIN 6341
Overall Diameter
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334516
Zoro #
G405874258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
63/64 in
Overall Length
3in
Overall Diameter
1.875 in

Details

Collet Series
TG150
Features
Unique 8 in taper design affords highest gripping power True double angle, for extreme concentricity 16 jaws giving powerful gripping and parallel clamping A unique self releasing system is built into the collet and clamping nut to eliminate cutting tools sticking in collets 1/64 in collapse per collet 0.0005 in in TIR precision per DIN 6341

Description

- Unique 8" taper design affords highest gripping power - True double angle, for extreme concentricity - 16 jaws giving powerful gripping and parallel clamping - A unique self releasing system is built into the collet and clamping nut to eliminate cutting tools sticking in collets - 1/64" collapse per collet - 0.0005" in TIR precision per DIN 6341

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.