
716 Dia x 38 Shank 2Flute Regular Length TiAlN Coated Weldon Flat HSCO Cobalt End Mill
Mfr # 104575
Zoro # G907183322
product price:Â $64.89
/eaKey Features
Length of Cut
13/16in
Length Type
Regular
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104575
Zoro #
G907183322
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
13/16in
Length Type
Regular
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Milling Diameter
7/16 in
Details
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Helix Angle
30
Cutting Direction
Right
Number of Flutes
2
End Mill Material
Cobalt
Description
Mill Diameter Inch 716 Number of Flutes 2 Material Cobalt Length of Cut Inch 1316 Shank Diameter Inch 38 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.