
716 Dia x 38 Shank 4Flute Regular Length Fine Pitch Roughing HSCO Cobalt End Mill
Mfr # 104156
Zoro # G107183139
product price:Â $49.65
/eaKey Features
Number of Flutes
4
Pitch
Fine
Cutting Direction
Right
End Mill Material
Cobalt
Length Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104156
Zoro #
G107183139
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Type
Regular
Shank Dia.
3/8 in
Milling Diameter
7/16 in
Overall Length
2-11/16 in
Length of Cut
1in
Details
Number of Flutes
4
Pitch
Fine
Cutting Direction
Right
End Mill Material
Cobalt
Single End/Double End
Single
Finish
Bright
Description
Mill Diameter Inch 716 Number of Flutes 4 Pitch Fine Length of Cut Inch 1 Shank Diameter Inch 38 Material Cobalt FinishCoating Bright Overall Length Inch 21116 Center Cutting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.