Zoro Homepage

78 Dia x 78 Shank 2Flute Extended Shank HSCO Cobalt End Mill

  • Mfr # 103636

  • Zoro # G807183231


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Length Type
Extended Shank
Number of Flutes
2
End Mill Material
Cobalt
Center Cutting
Yes
Milling Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103636
Zoro #
G807183231
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Extended Shank
Milling Diameter
7/8 in
Shank Dia.
7/8 in
Overall Length
6 in
Length of Cut
2in

Details

Number of Flutes
2
End Mill Material
Cobalt
Center Cutting
Yes
Cutting Direction
Right
Single End/Double End
Single
Helix Angle
30
Finish
Bright

Description

Mill Diameter Inch 78 Number of Flutes 2 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 78 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 6 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.