This item is Discontinued.

Sowa 78 Dia x 78 Shank 4Flute Long Length Ball Nose HSCO Cobalt End Mill 104994

78 Dia x 78 Shank 4Flute Long Length Ball Nose HSCO Cobalt End Mill (Discontinued)

  • Mfr # 104994
  • Zoro # G507183265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104994
Zoro #
G507183265
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 78 Number of Flutes 4 Length of Cut Inch 312 Material Cobalt Overall Length Inch 534 Shank Diameter Inch 78 FinishCoating Bright Single or Double End Single Longer flute length than regular length ball end mills and suitable for high efficiency copying process and deep cutting of die mold corner radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.