964 Dia x 316 Shank 2Flute Regular Length Double End Miniature HSCO Cobalt End Mill

  • Mfr # 103448

  • Zoro # G207182919


product price: $15.15
/ea

Key Features

Finish
Bright
Number of Flutes
2
Features
Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the double-end design
Single End/Double End
Double
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103448
Zoro #
G207182919
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/16 in
Length of Cut
13/32in
Milling Diameter
9/64 in
Length Type
Regular
Overall Length
2-1/4 in

Details

Finish
Bright
Number of Flutes
2
Features
Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the double-end design
Single End/Double End
Double
Helix Angle
30
Cutting Direction
Right
Center Cutting
Yes
End Mill Material
Cobalt

Description

Mill Diameter Inch 964 Number of Flutes 2 Material Cobalt Length of Cut Inch 1332 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 214 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Excellent tool geometry for slotting, keying and general purpose milling, plus the added economy offered by the doubleend design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.