
A20UMCLNR4 Coolant Hole Indexable Boring Bar
Mfr # 148365
Zoro # G807184870
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right Hand
Shank Dia. (In.)
1.25 in
Center to Cutting Edge
0.765 in
Style
MCLNR
Through Coolant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148365
Zoro #
G807184870
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia. (In.)
1.25 in
Bore Dia.
1.53 in
Overall Length
14 in
Details
Left/Right Hand
Right Hand
Center to Cutting Edge
0.765 in
Style
MCLNR
Through Coolant
Yes
Insert Holding Method
Pin &, Clamp
Rake Angle (Deg.)
-7
Description
Toolholder Style MCLNR Minimum Bore Diameter Decimal Inch 153 Hand of Holder Right Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility CN 43 Through Coolant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.