
ADFM 1590400 4 90Deg Face Mill
Mfr # 147852
Zoro # G007184977
product price: $659.40
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
8
Insert Holding Method
Screw
Cutting Dia.
4 in
Keyway Depth
0.394 in
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147852
Zoro #
G007184977
UPC #
-
Country of Origin
China
Dimensions
Cutting Dia.
4 in
Keyway Depth
0.394 in
Counterbore Diameter
2.205 in
Depth of Cut
0.591 in
Arbor Hole Diameter
1.25 in
Overall Height
2 in
Keyway Width
0.636 in
Details
Number of Inserts Required
8
Insert Holding Method
Screw
Cutting Direction
Right
Through Coolant
No
Series
ADFM
Description
Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 2 Insert Compatibility ADKT 1505 Series ADFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 0591 Indexable Face Mill for Slotting, Shoulder milling and plane milling Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance and designed 3 dimension chip breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.