APFM 1690300C 3 H13 48HRC Hardened Body 90Deg Face Mill

  • Mfr # 148804

  • Zoro # G707184963


product price:  $602.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3 in
Keyway Depth
0.248 in
Counterbore Diameter
0.827 in
Through Coolant
No
Keyway Width
0.384 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148804
Zoro #
G707184963
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
3 in
Keyway Depth
0.248 in
Counterbore Diameter
0.827 in
Keyway Width
0.384 in
Overall Height
2 in
Depth of Cut
0.63 in
Arbor Hole Diameter
1 in

Details

Through Coolant
No
Cutting Direction
Right
Arbor Through Hole
0.551 in
Features
Longer insert life, Longer body life, Higher rigidity, Better feed rates
Insert Holding Method
Screw
Series
APFM
Number of Inserts Required
5

Description

Cutting Diameter Decimal Inch 3 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 2 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Longer insert life Longer body life Higher rigidity Better feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.