This item is Discontinued.

Sowa APFM 1690400C 4 H13 48HRC Hardened Body 90Deg Face Mill 148808

APFM 1690400C 4 H13 48HRC Hardened Body 90Deg Face Mill (Discontinued)

  • Mfr # 148808
  • Zoro # G007184953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148808
Zoro #
G007184953
UPC #
-
Country of Origin
China

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 15 Overall Height Decimal Inch 25 Insert Compatibility APKT 1604 Series APFM Through Coolant No Cutting Direction Right Maximum Depth of Cut Decimal Inch 063 Longer insert life Longer body life Higher rigidity Better feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.