Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APFM06 90 1250HS 25 Square Shoulder Face Mill

  • Mfr # 145584

  • Zoro # G207184937


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
2.5 in
Keyway Depth
0.22 in
Cutting Direction
Right
Arbor Hole Diameter
1.75 in
Number of Inserts Required
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145584
Zoro #
G207184937
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Dia.
2.5 in
Keyway Depth
0.22 in
Arbor Hole Diameter
1.75 in
Counterbore Diameter
0.63 in
Depth of Cut
0.22 in
Keyway Width
0.321 in
Overall Height
1.75 in

Details

Cutting Direction
Right
Number of Inserts Required
14
Arbor Through Hole
0.433 in
Insert Holding Method
Screw
Through Coolant
Yes
Features
Lower cutting resistance, Better chip control, Longer tool life
Series
APFM

Description

Cutting Diameter Decimal Inch 25 Arbor Hole Diameter Decimal Inch 175 Overall Height Decimal Inch 175 Insert Compatibility APMT 0602 PDSRM Series APFM Through Coolant Yes Cutting Direction Right Maximum Depth of Cut Decimal Inch 022 Lower cutting resistance Better chip control Longer tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.