This item is Discontinued.

Sowa CCMT 2151  F3P PT30C Carbide Turning Insert 145735

CCMT 2151 F3P PT30C Carbide Turning Insert (Discontinued)

  • Mfr # 145735
  • Zoro # G807177599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145735
Zoro #
G807177599
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CCMT Insert Size 2151 Material Carbide Inscribed Circle Inch 14 Length Decimal Inch 0256 Thickness Inch 332 Corner Radius Inch 164 Manufacturer's Grade PT30C Suitable for intermittent cutting and cast iron machining Good surface finish due to low cutting force Suitable for both boring and outer diameter turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.