This item is Discontinued.

Sowa CCMT 3252  F2P PT15C Carbide Turning Insert 149501

CCMT 3252 F2P PT15C Carbide Turning Insert (Discontinued)

  • Mfr # 149501
  • Zoro # G607177317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149501
Zoro #
G607177317
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CCMT Insert Size 3252 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 0382 Thickness Inch 532 Corner Radius Inch 132 Manufacturer's Grade PT15C Excellent chip control at wide range of cutting conditions Suitable for stainless steel cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.