Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sowa CCMT3252F3P PT25C Carbide Positive Turning Insert 149242

CCMT3252F3P PT25C Carbide Positive Turning Insert (Discontinued)

  • Mfr # 149242
  • Zoro # G307177419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149242
Zoro #
G307177419
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CCMT Insert Size 3252 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 0382 Thickness Inch 532 Corner Radius Inch 132 Manufacturer's Grade PT25C Suitable for intermittent cutting and cast iron machining Good surface finish due to low cutting force Suitable for both boring and outer diameter turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.