This item is Discontinued.

Sowa CNMG543R2 PT25C Carbide Negative Turning Insert 149399

CNMG543R2 PT25C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 149399
  • Zoro # G907178885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149399
Zoro #
G907178885
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CNMG Insert Size 543 Material Carbide Inscribed Circle Inch 12 Length Decimal Inch 0508 Thickness Inch 316 Corner Radius Inch 364 Manufacturer's Grade PT25C Excellent chip control at deep depth of cut and fast feed rate Strong cutting edge makes excellent cutting performance at intermittent cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.