This item is Discontinued.

Sowa CNMM432R3 PT30C Carbide Negative Turning Insert 147505

CNMM432R3 PT30C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 147505
  • Zoro # G907178748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147505
Zoro #
G907178748
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style CNMM Insert Size 432 Material Carbide Inscribed Circle Inch 12 Length Decimal Inch 0508 Thickness Inch 316 Corner Radius Inch 132 Manufacturer's Grade PT30C Specially designed toughest cutting edge provides superior cutting performance at deep depth of cut and fast feed rate Unique design of dot on cutting edge makes smooth chip flow and reduce cutting force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.