This item is Discontinued.

Sowa DCMT 3251  F2P PT30C Carbide Turning Insert 146069

DCMT 3251 F2P PT30C Carbide Turning Insert (Discontinued)

  • Mfr # 146069
  • Zoro # G407179917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146069
Zoro #
G407179917
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style DCMT Insert Size 3251 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 0457 Thickness Inch 532 Corner Radius Inch 164 Manufacturer's Grade PT30C Excellent chip control at wide range of cutting conditions Suitable for stainless steel cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.