This item is Discontinued.

Sowa DCMT3252F3P PT25C Carbide Positive Turning Insert 149328

DCMT3252F3P PT25C Carbide Positive Turning Insert (Discontinued)

  • Mfr # 149328
  • Zoro # G107179767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149328
Zoro #
G107179767
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style DCMT Insert Size 3252 Material Carbide Inscribed Circle Inch 38 Length Decimal Inch 0457 Thickness Inch 532 Corner Radius Inch 132 Manufacturer's Grade PT25C Excellent chip control at shallow depth of cut and low feed rate Excellent surface finish of work piece due to reduced cutting force Suitable for fine boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.